Shop All Wall Plates
Leviton
WALLPLATES ADPT DPLX SC 2U ANG BK
Mfr # 41292-2CE
Zoro # G4069424
original price:
$25.95
7% off
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Length 4.00 in
- Type 2-Unit High Duplex SC Angled
- Mounting Type Snap-On
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41292-2CE
- Zoro # G4069424
- UPC # 78477864357
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 1.00 in |
Depth | 0.48 in |
Dimensions | 1.9 in W x 1.9 in H |
Details
Material | Plastic |
Type | 2-Unit High Duplex SC Angled |
Mounting Type | Snap-On |
Features | Angled Connector |
Application | Commercial Applications |
Adapter Type | Fiber Optic |
Product Type | Network Adapter |
Connector Type on First End | SC Network - Female |
Connector on First End Details | 2 x SC Network Female |
Product Name | 1 Duplex SC, Zirconia Ceramic, SM/MM, 2 Units High |
Product Color | Black |
Sleeve Material | Zirconia Ceramic |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, Duplex SC Fiber Adapter with Zirconia Ceramic Sleeve, 45° exit, 2 units high, black. For use with Single-Mode and Multi-Mode fiber.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 8 in D (SCE-12108CHNFSS)
- ZORO SELECT Strut Chan, 4 ft. L, Solid, Aluminum, 12 ga. (FS-200 AL 48.00)
- SUREFLEX ABS Power Cord, 200A, 15 ft. (SFLG154DP)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- LEVITON Wallplates Mid Nyl 2Tog/1Decr-I (PJ226-I)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- LEVITON Decora 1-Gang White Decorator/Rocker Midway Nylon Wall Plate, 10PK (M52-0PJ26-0WM)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Thermoset, Gloss Finish, Black (CW-5-BL)
- Leviton Lighting Controls