Shop All Wall Plates
Leviton
WALLPLATES ADPT 2PORT 1UNIT WH
Mfr # 41291-2QW
Zoro # G4049282
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Plastic
- Width 6 in
- Height 0.50 in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41291-2QW
- Zoro # G4049282
- UPC # 78477864043
- Country of Origin United States
- Category Wall Plates
Dimensions
Width | 6 in |
Height | 0.50 in |
Length | 4.00 in |
Dimensions | 1 in H x 1.9 in W |
Details
Number of Gangs | 1 |
Material | Plastic |
Number of Ports | 2 |
Type | MOS Connector Insert |
Mounting Type | Snap-On |
Product Line | QuickPort |
Product Color | White |
Total Number of Sockets | 2 |
Mount Type | Flush Mount |
Features | Multimedia Outlet System Inserts, 1 unit high, Inserts fit QuickPort MOS housings and wallplates only, Use angled coupling or connector inserts when a low profile exit is desired., Place angled outlets on bottom of plate configuration to allow cable clearance at top of wall opening. |
Product Type | Faceplate Insert |
Product Name | QuickPort 2-Socket Insert |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Suitable For Use With | MOS Housing and Wallplate |
Application | Commercial |
Description
MOS Insert, 2-port QuickPort Adapter, 1 unit high, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11" L Intermediate Cable Tie BK PK 500 (36J148)
- SCHNEIDER ELECTRIC Double Headed Push Button, 22 mm, 1 NO/1 NC, Rectangle (XB4BW73731M5)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L (5602-22-00)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 240/480V AC (31EH03)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON WALLPLATES RENU 3 GANG WLPLT NAVAJO SAND (REWP3-NS)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS7)
- Leviton Wall Plates