Shop All Wall Plates
Leviton
WALLPLATES ADPT 2PORT 1UNIT LA
Mfr # 41291-2QT
Zoro # G4058425
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Plastic
- Size 1.9 W x 1 H in
- Width 6 in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41291-2QT
- Zoro # G4058425
- UPC # 78477340721
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 1.9 W x 1 H in |
Width | 6 in |
Length | 4.00 in |
Height | 0.50 in |
Details
Color | Light Almond |
Material | Plastic |
Type | MOS Connector Insert |
Application | Commercial Applications |
Mounting | Snap-On |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, 2-port QuickPort Adapter, 1 unit high, Light Almond 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Violet, 500 ft Length (18UL3173STRVIO500)
- MURR ELEKTRONIK MOSA M12 MALE 0° FIELD-WIREABLE (IDC), D-cod., 4-pol., 0, 14-0, 34mm², shielded (7000-14521-0000000)
- VINYLGUARD Shrink Tubing, 3.0in ID, Black, 50ft (30-VG-3000B-G3)
- KILLARK Conduit Outlet Body, Iron, C, 1 In. (OC-3M)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON Louvre 1 Gang Wallplate (88080)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) GFCI Opening, 430 Stainless Steel (SS26L)
- Leviton Wall Plates