Shop All Wall Plates
Leviton
WALLPLATES ADPT 2PORT 1UNIT IV
Mfr # 41291-2QI
Zoro # G4063675
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Plastic
- Width 6 in
- Mounting Type Snap-On
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41291-2QI
- Zoro # G4063675
- UPC # 78477864029
- Country of Origin United States
- Category Wall Plates
Dimensions
Width | 6 in |
Height | 0.50 in |
Length | 4.00 in |
Dimensions | 1 in H x 1.9 in W |
Details
Number of Gangs | 1 |
Material | Plastic |
Mounting Type | Snap-On |
Number of Ports | 2 |
Type | MOS Connector Insert |
Product Name | QuickPort 2 Socket MOS Faceplate Insert |
Product Color | Ivory |
Product Type | Faceplate Insert |
Total Number of Sockets | 2 |
Product Line | QuickPort |
Application | Commercial |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Suitable For Use With | MOS Housing and Wallplate |
Description
MOS Insert, 2-port QuickPort Adapter, 1 unit high, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C421)
- CALCONDUIT Elbow, 2 in., 90 Degree, Aluminum (732345)
- GE Thermal Unit, 90.00 to 97.00A (CR123F114C)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 3R (D324NRB)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- LEVITON Duplex 1G Cover Plate (3051-E)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- PYLE Pyle Sliding Volume Control Knob (PVC2)
- Leviton Wall Plates