Shop All Wall Plates
Leviton
WALLPLATES ADPT 2PORT 1UNIT GY
Mfr # 41291-2QG
Zoro # G4042203
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Plastic
- Width 6 in
- Mounting Type Snap-On
- Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41291-2QG
- Zoro # G4042203
- UPC # 78477864074
- Country of Origin United States
- Category Wall Plates
Dimensions
Width | 6 in |
Height | 0.50 in |
Length | 4.00 in |
Dimensions | 1 in H x 1.9 in W |
Details
Number of Gangs | 1 |
Material | Plastic |
Mounting Type | Snap-On |
Type | Duplex |
Number of Ports | 2 |
Application | Commercial Applications |
Features | Adapter insert accepts all existing QuickPort simplex snap-in connectors, fiber and coaxial bulkhead modules, Inserts load into housings from the front or side |
Product Type | Faceplate Module |
Mount Type | Flush Mount |
Product Line | QuickPort |
Product Color | Gray |
Product Name | QuickPort 2 Socket Faceplate Module |
Total Number of Sockets | 2 |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Suitable For Use With | MOS Housing and Wallplate |
Description
MOS Insert, 2-port QuickPort Adapter, 1 unit high, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1 HP Motor Toggle Switches 2PK (65187)
- EATON Switch, Mom. On/Off/ Mom. On, 1/4 In Tab (8004K32N1V2)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1/2In (UNY50NR)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AA5)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON White 1 gang Thermoplastic Nylon Receptacle Wall Plate (80703-00W)
- LEVITON Leviton M22-GFNT2-03W 20 Amp White GFCI Receptacle (M22-GFNT2-03W)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P2GY)
- Leviton Lighting Controls