Shop All Wall Plates
Leviton
WALLPLATES ADPT 2PORT 1UNIT BK
Mfr # 41291-2QE
Zoro # G4044443
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size 1.9 W x 1 H in
- Length 4.00 in
- Height 0.50 in
- Type MOS Connector Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41291-2QE
- Zoro # G4044443
- UPC # 78477864098
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 1.9 W x 1 H in |
Length | 4.00 in |
Height | 0.50 in |
Width | 6 in |
Details
Material | Plastic |
Type | MOS Connector Insert |
Application | Commercial Applications |
Features | QuickPort Adapter & Blank Module |
Product Type | Faceplate Module |
Product Name | 2 Socket Faceplate Module |
Total Number of Sockets | 2 |
Product Color | Black |
Mounting | Snap-On |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, 2-port QuickPort Adapter, 1 unit high, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (MU10-14R/SK)
- ZORO SELECT Channel Rigid Pipe Strap, 2-1/2 In, PK10 (V110 2-1/2EG)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB4BL73415)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Orange (HS365-S50-ORANGE)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- LEVITON WALL PLATE SILVER 1GANG (84103-040)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON WALL PLATE SILVER 2GANG (84025-000)
- Leviton Lighting Controls