Shop All Wall Plates
Leviton
WALLPLATES ADPT 1PORT 1UNIT WH
Mfr # 41291-1MW
Zoro # G4053988
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Plastic
- Standards UL 94V-0 Listed, ANSI/TIA-568-C
- Type CONNECTOR MODULE
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41291-1MW
- Zoro # G4053988
- UPC # 78477052310
- Country of Origin United States
- Category Wall Plates
Dimensions
Height | 0.50 in |
Width | 6 in |
Length | 4.00 in |
Dimensions | 1 in H x 1.85 in W |
Details
Number of Gangs | 1 |
Material | Plastic |
Standards | UL 94V-0 Listed, ANSI/TIA-568-C |
Type | CONNECTOR MODULE |
Number of Ports | 1 |
Mounting Type | Surface |
Total Number of Sockets | 1 |
Product Name | QuickPort 1 Socket MOS Faceplate Insert |
Product Type | Faceplate Insert |
Product Line | QuickPort |
Product Color | White |
Suitable For Use With | QuickPort® Connector |
Application | Commercial |
Description
MOS Insert, 1-port QuickPort Adapter, 1 unit high, white
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- KLEIN TOOLS Test-n-Map™ Remote #1 for Scout® Pro Testers (VDV999-110)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350WH)
- ZORO SELECT Corrugated Tubing, Nylon, 1-1/4 in., 50 ft (16Y266)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- LEVITON WALLPLATES RENU 2 GANG WLPLT PEBBLE GREY (REWP2-PG)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, White (001-88103)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Light Almond 1 gang Nylon Decora Switch Cover (80414-00T)
- Leviton Wall Plates