Shop All Wall Plates
Leviton
WALLPLATES ADPT 1PORT 1UNIT LA
Mfr # 41291-1MT
Zoro # G4057122
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Plastic
- Size 1.85 W x 1 H in
- Width 6 in
- Type CONNECTOR MODULE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41291-1MT
- Zoro # G4057122
- UPC # 78477340738
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 1.85 W x 1 H in |
Width | 6 in |
Height | 0.50 in |
Length | 4.00 in |
Details
Color | Light Almond |
Material | Plastic |
Type | CONNECTOR MODULE |
Application | Commercial Applications |
Mounting | Surface |
Gang | 1 |
Description
MOS Insert, 1-port QuickPort Adapter, 1 unit high, light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD07)
- MONOPRICE Ethernet Cable, Cat 6, Red, 2 ft. (3424)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CL4BOX)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON Leviton White 3 Gang Polycarbonate Rocker Screwless Wall Plate (LE6096)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- LEVITON Wallplates 3 Gang Blank Tgl Tgle Wallplate Ss (S214-N)
- US HARDWARE Plate Wall Snapon Rv Ivr (E-104C)
- Leviton Wall Plates