Shop All Wall Plates
Leviton
WALLPLATES ADPT 1PORT 1UNIT IV
Mfr # 41291-1MI
Zoro # G4065294
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Length 4.00 in
- Type CONNECTOR MODULE
- Standards ANSI/TIA-568-C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41291-1MI
- Zoro # G4065294
- UPC # 78477052303
- Country of Origin United States
- Category Wall Plates
Dimensions
Length | 4.00 in |
Height | 0.50 in |
Width | 6 in |
Dimensions | 1 in H x 1.85 in W |
Depth | 1.01 in |
Details
Color | Ivory |
Material | Plastic |
Type | CONNECTOR MODULE |
Standards | ANSI/TIA-568-C |
Number of Ports | 1 |
Mounting Type | Surface |
Application | Commercial |
Gang | 1 |
Description
MOS Insert, 1-port QuickPort Adapter, 1 unit high, ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White, PK 2 (SR-WG-100-5-2PK-WT)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 200A, 600V AC, Indicating (AJT200)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NC/1NO (ECN05A1CAA-R63/B)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (CR306B002)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON Leviton 3824968 White 2 Gang Thermoplastic Nylon Rocker & Toggle Wall Plate (3824968)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (RWP263W)
- Leviton Lighting Controls