Shop All Wall Plates
Leviton
WALLPLATES ADPT 1PORT 1UNIT BK
Mfr # 41291-1ME
Zoro # G4055652
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Number of Ports 1
- Width 6 in
- Type Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41291-1ME
- Zoro # G4055652
- UPC # 78477052334
- Country of Origin United States
- Category Wall Plates
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 0.50 in |
Dimensions | 1 in H x 1.85 in W |
Details
Color | Black |
Material | Plastic |
Number of Ports | 1 |
Type | Adapter |
Mounting Type | Surface |
Application | Commercial Applications |
Gang | 1 |
Description
MOS Insert, 1-port QuickPort Adapter, 1 unit high, black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, JG Series 175A, 3 Pole, 600V AC (JGE3175FAG)
- CALCONDUIT Nipple, 2-1/2 in. x 3-1/2 in., GRC (876699)
- MULBERRY Wallplates 3G 302SS 2SW/BLANK (93533)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100M0CA)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- LEVITON WALLPLATES RENU 2 GANG WLPLT PEBBLE GREY (REWP2-PG)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- Leviton Wall Plates