Shop All Wall Plates
Leviton
WALLPLATES ADPT 1DPLX ST ZIRC BK
Mfr # 41291-ZTE
Zoro # G4065818
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Mounting Type Surface
- Length 4.00 in
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41291-ZTE
- Zoro # G4065818
- UPC # 78477081914
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Length | 4.00 in |
Height | 0.50 in |
Width | 6 in |
Depth | 1.16 in |
Dimensions | 1 in H x 1.85 in W |
Details
Color | Black |
Material | Plastic |
Mounting Type | Surface |
Type | Duplex ST Fiber Adapter |
Application | Commercial Applications |
Standard | TIA\EIA-568-B compliant |
Description
MOS Insert, Duplex ST Fiber Adapter with Zirconia Ceramic Sleeve, 1 unit high, black. For use with Single-Mode or Multi-Mode fiber.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Electrical Box, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB375S)
- EATON Commoning Link A, 3 Phase, 2 Devices (XTPAXCLKA2)
- QUICKCABLE Primary Wire, 1 Cond, Tin, 12 Ga, Red, 100ft. (251502-100)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (24C836)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93465)
- Leviton Lighting Controls