Shop All Wall Plates
Leviton
WALLPLATES ADPT 1DPLX ST PHOS WH
Mfr # 41291-2TW
Zoro # G4072197
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Type Duplex ST Fiber Adapter
- Width 6 in
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41291-2TW
- Zoro # G4072197
- UPC # 78477864111
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Width | 6 in |
Height | 1.00 in |
Length | 4.00 in |
Depth | 1.16 in |
Dimensions | 1 in H x 1.9 in W |
Details
Color | White |
Material | Plastic |
Type | Duplex ST Fiber Adapter |
Mounting Type | Snap-On |
Application | Commercial Applications |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, Duplex ST Fiber Adapter with Phosphor Bronze Sleeve, 1 unit high, white. For use with Multi-Mode fiber.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 100 (BT1.5I-C)
- GARDNER BENDER Knockout Seal, 4", PK10 (KO710)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXGJH-224)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON20A2412)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON Leviton 3824968 White 2 Gang Thermoplastic Nylon Rocker & Toggle Wall Plate (3824968)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- Leviton Lighting Controls