Shop All Wall Plates
Leviton
WALLPLATES 8PORT DG QP WP W/ID STAINLESS STEEL
Mfr # 43080-2L8
Zoro # G4064646
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Height 15.7620 in
- Width 8 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 43080-2L8
- Zoro # G4064646
- UPC # 78477387955
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Height | 15.7620 in |
Width | 8 in |
Length | 7.00 in |
Details
Color | Silver |
Material | Stainless Steel |
Type | Wallplate |
Application | Commercial and Residential Applications |
Gang | 2 |
Description
Wallplate, Stainless Steel With Id Window, 8 Port, Dual Gang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Blank Wall Plate, Single Gang, Ivory (WP-BLANK-IVY)
- ZORO SELECT Wall Switch, 20A, Gray, 1-Pole Type, Toggle (4921GRY)
- HALEX Connector Cable Duplex 3/8Inch (15803B)
- EATON Overload Relay, 20 to 100A, Class 10/20/30 (XTOE100GCSS)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- Leviton Lighting Controls