Shop All Wall Plates
Leviton
WALLPLATES 8PORT DG ANG ID WP SS
Mfr # 43081-2L8
Zoro # G3974705
original price:
$15.89
14% off
new price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel/Steel
- Size 4.59 W x 4.50 H in
- Type Angled
- Height 15.5100 in
- Length 7.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 43081-2L8
- Zoro # G3974705
- UPC # 78477511497
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 4.59 W x 4.50 H in |
Height | 15.5100 in |
Length | 7.00 in |
Width | 8 in |
Details
Material | Stainless Steel/Steel |
Type | Angled |
Mounting | Flush |
Standard | cULus Listed;FCC (68);TIA-568-C.2;NEMA |
Gang | 2 |
Description
8-Port Angeled Quickport Wallplate with ID Windows, Dual-Gang, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 960W, 40A, DIN Rail (SDN4024480C)
- ANDERSON POWER PRODUCTS SB120 HSG RED (6810G3)
- SQUARE D DefPurposeMagContactor, 24VAC, 2P, 40A (8910DPA42V14)
- QUICKCABLE Magnalug Dual Wire, 1/0, PK5 (6510-005F)
- LEVITON WALLPLATES 1 GANG MID SIZE DECORA (SSJ82-C40)
- LEVITON Receptacle Wallplate Wht (80455-00W)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Non-Weatherproof Covers, 1-Gang, 1) 50A Locking Opening, Standard Size, Cast Aluminum, With Lift Cover (HBL7382)
- Leviton Wall Plates