Shop All Wall Plates
Leviton
Wallplates 7 Gang Tgl Wlplt Painted Metal White
Mfr # S601-W
Zoro # G3966253
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 7
- Color White
- Material Thermoset
- Size 4.5 in H x 13.61 in W in
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # S601-W
- Zoro # G3966253
- UPC # 78477309568
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 4.5 in H x 13.61 in W in |
Length | 19.0000 in |
Height | 5.5000 in |
Details
Number of Gangs | 7 |
Color | White |
Material | Thermoset |
Finish | Painted |
Type | Standard Size Traditional |
Thickness | 1/4 in |
Application | Commercial and Residential Applications |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Mounting | Surface |
Cutout | 0.942 in H x 0.406 in W Toggle Switch |
Description
7-Gang Toggle Device Switch Wallplate, Painted Metal, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPE02-D00-000A)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121606S)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120AF2)
- CABLOFIL Wire Cable Tray, Width 6 In, L 6.5 Ft, PK4 (PACKCF54/150EZ)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- LEVITON Combination 3 Gang Wallplate (88047)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- LIVEWIRE 6in. Adjustable Pitched Ceiling Plate (LI83225)
- Leviton Wall Plates