Shop All Wall Plates
Leviton
WALLPLATES 6PORT QP MIDSIZE WP IV
Mfr # 41091-6IN
Zoro # G3973892
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material High-Impact Nylon
- Size 3.13 W x 4.88 H in
- Height 7.0000 in
- Type Midway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41091-6IN
- Zoro # G3973892
- UPC # 78477137284
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 3.13 W x 4.88 H in |
Height | 7.0000 in |
Length | 5.00 in |
Width | 7 in |
Details
Color | Ivory |
Material | High-Impact Nylon |
Type | Midway |
Application | Commercial Applications |
Flammability | UL94V-2 |
Gang | 1 |
Standard | CSA Certified/UL Listed;UL94V-2;cULus Listed;TIA-568-C;NEMA |
Mounting | Flush |
Description
QuickPort Midsize Wallplate, Single Gang, 6-Port, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350T)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-1)
- ERICSON Plug Nema L15-20, Perma-Link Indust. Gra (2322-P)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- LEVITON 1-Gang Midway Blank Nylon Wall Plate, White, 10PK (M52-0PJ13-0WM)
- LEVITON Leviton White 3 Gang Polycarbonate Rocker Screwless Wall Plate (LE6096)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON Blank 4 Gang Wall Plate (88064)
- Leviton Lighting Controls