Shop All Wall Plates
Leviton
Wallplates 6-Port Quickport Dec Insrt Ivory
Mfr # 41646-I
Zoro # G4058608
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Plastic
- Number of Ports 6
- Mounting Type Flush
- Type Multimedia Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41646-I
- Zoro # G4058608
- UPC # 78477013847
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 6 in |
Height | 0.45 in |
Length | 4.00 in |
Dimensions | 4.15 in H x 1.41 in W |
Details
Number of Gangs | 1 |
Material | Plastic |
Number of Ports | 6 |
Mounting Type | Flush |
Type | Multimedia Insert |
Product Name | QuickPort 6 Socket Decora Style Insert |
Product Material | Nylon |
Product Color | Ivory |
Total Number of Sockets | 6 |
Features | Combine voice, data, audio and video in one compact, attractive Decora Wallplate opening, Offers designer style to match Leviton Decora electrical switches and outlets, with capacity and flexibility to support high-tech communications for boardrooms or workstations, QuickPort snap-in modules fit neatly into a single gang Decora wallplate and can be combined with other Decora devices (with a barrier box) in a multi-gang wallplate |
Product Type | Faceplate Insert |
Product Line | QuickPort |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Application | Commercial |
Suitable For Use With | Decora® Plus QuickPort® Wallplate |
Description
QuickPort Decora Insert, 6-Port, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept, Red, 15 A, GFCI, 2P3W, Back; Side, 1PK (GFNT1-HGR)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLMAK)
- DISCO Red Metal Cable Tie Gun Pull UpTo .355" W Cable Ties (12393)
- HUBBELL Locking Receptacle (HBL2415ST)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- LEVITON Decora 1-Gang White Decorator/Rocker Midway Nylon Wall Plate, 10PK (M52-0PJ26-0WM)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- Leviton Lighting Controls