Shop All Wall Plates
Leviton
Wallplates 6 Gang Lt Almd Wall Pla
Mfr # 80436-T
Zoro # G3967556
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Length 12.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80436-T
- Zoro # G3967556
- UPC # 78477276655
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 12.81 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Color | Light Almond |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Decora Duplex |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 6 |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Thickness | 0.25 in |
Description
6-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EDB Series 30A, 3 Pole, 277/480V AC (EDB34030)
- RHEEM Ap15330-1 120V-24V Transformer (AP15330-1)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (T27)
- SIEMENS Miniature Circuit Breaker, Q Series 40A, 3 Pole, 240V AC (Q340)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- LEVITON Wallplates P17-W (88007)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Toggle 1) Decorator, Black (PJ126BK)
- Leviton Wall Plates