Shop All Wall Plates
Leviton
Wallplates 5G Wp Blank Ss
Mfr # 84065-40
Zoro # G4082873
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 302 Stainless Steel
- Size 10 W x 4.500 H in
- Width 10.83 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84065-40
- Zoro # G4082873
- UPC # 78477780213
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 10 W x 4.500 H in |
Width | 10.83 in |
Length | 6.10 in |
Height | 10.8700 in |
Details
Color | Silver |
Material | 302 Stainless Steel |
Type | Standard |
Application | Commercial and Residential Applications |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Gang | 5 |
Mounting | Box |
Description
5-Gang No Device Blank Wallplate, Box Mount, Standard Size, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Left Angle Power Cord - NEMA 5-15P to Left Angle IEC 60320 C13_ 18AWG_ (27312)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-2/0-38-EC)
- WIREMOLD 500 Series Raceway Cutter (605)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- HUBBELL WIRING DEVICE-KELLEMS Plate Screws, Nylon, Red, PK100 (RA38RPK100)
- Leviton Wall Plates