Shop All Wall Plates
Leviton
Wallplates 5 G Lt Almd Wall Plat
Mfr # 80423-T
Zoro # G4049666
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80423-T
- Zoro # G4049666
- UPC # 78477276648
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 11.00 in |
Width | 5.62 in |
Details
Color | Light Almond |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Decora Duplex |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 5 |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed |
Thickness | 0.25 in |
Description
5-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Circuit Breaker, 9.6A, 3 Pole, 600V AC (B7-30-10-03)
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-0)
- EATON WIRING DEVICES Connector Groundg Yel 15A 125V (2887-BOX)
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- LEVITON Wallplates 2G 1Dec/1Dup Ss (84455-40)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- LEVITON Cover (001-04979-0GY)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON White 1 gang Thermoplastic Nylon Receptacle Wall Plate (80703-00W)
- LEVITON Outdoor Cvr Plate (4976-GY)
- DELTANA Mortise Bolt Antique Brass (MB175U5)
- Leviton Lighting Controls