Shop All Wall Plates
Leviton
WALLPLATES 4PORT SG ANG QP WP W/ ID BK
Mfr # 42081-4ES
Zoro # G4081875
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 6 in
- Height 1.00 in
- Type Wallplate
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42081-4ES
- Zoro # G4081875
- UPC # 78477695197
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Width | 6 in |
Height | 1.00 in |
Length | 4.00 in |
Details
Color | Black |
Type | Wallplate |
Application | Commercial and Residential Applications |
Gang | 1 |
Description
Single Gang. 4-port. Angled Quickport Wallplate W/ Id Window - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C360)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- GOGREEN GoGreen Power, 12/3 50' 3-Outlet Heavy Duty Extension Cord, GG-15250, Lighted End (GG-15250)
- CALBRITE Conduit Hanger, Stainless Steel, 4.6 In. L (S62500MH00)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LIVEWIRE 163RAC 1 Rocker- GFCI Wall Plate Antique Copper (LI709037)
- Leviton Lighting Controls