Shop All Wall Plates
Leviton
WALLPLATES 4PORT QP WP W/ ID FOR LARGE JACKS IV
Mfr # 42080-4IL
Zoro # G4004814
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material ABS
- Size 2.75 W x 4.53 H in
- Height 0.50 in
- Type Special
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 42080-4IL
- Zoro # G4004814
- UPC # 78477411339
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Height | 0.50 in |
Width | 6 in |
Length | 4.00 in |
Details
Color | Ivory |
Material | ABS |
Type | Special |
Application | Commercial Applications |
Mounting | Box |
Standard | UL94V-O |
Gang | 1 |
Description
4-Port Quickport Wallplate with ID windows and Extended Port Spacing, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP15/45 HSG GRN (1327G5)
- POWER FIRST 50 ft. 12/3 Extension Cord SPT-3 (1FD62)
- IDEAL Shrink Tubing, 0.146in ID, Black, 6in, PK5 (46-603)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, D Curve (5SJ41168HG40)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- Leviton Lighting Controls