Shop All Wall Plates
Leviton
Wallplates 4Port Qp Wp For Large Jacks Iv
Mfr # 41080-4IL
Zoro # G4064996
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Size 2.76 W x 4.51 H in
- Width 6 in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41080-4IL
- Zoro # G4064996
- UPC # 78477411278
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 2.76 W x 4.51 H in |
Width | 6 in |
Length | 4.00 in |
Height | 0.50 in |
Details
Color | Ivory |
Material | Plastic |
Type | Standard |
Application | Commercial Applications |
Gang | 1 |
Mounting | Flush |
Standard | CSA Certified/UL Listed;UL 94V-0;TIA/EIA-568-B;FCC Part 68;NEMA |
Description
QuickPort Wallplate For Large Connectors, Single Gang, 4-Port, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 9 A, Reversing: No (LC1D09BNE)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (BSV14Q)
- CALBRITE Split Ring Extension, 3/8 in, 2 in L (S60302SPX0)
- LEVITON WALLPLATES WP 2PORT SG ID WIN WH (42080-2WS)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- LEVITON Cover (001-04979-0GY)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- Leviton Wall Plates