Shop All Wall Plates
Leviton
Wallplates 4Port Qp Duplex 106 Strap Wh
Mfr # 41087-QWP
Zoro # G4028307
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 7.0000 in
- Width 1.3"
- Type Type 106 Duplex Insert;QuickPort Multimedia
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41087-QWP
- Zoro # G4028307
- UPC # 78477820162
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 7.0000 in |
Width | 1.3" |
Height | 4.1" |
Depth | 1.2" |
Dimensions | 4.1 in H x 1.4 in W |
Details
Material | Plastic |
Type | Type 106 Duplex Insert;QuickPort Multimedia |
Mounting Type | Flush |
Number of Ports | 4 |
Product Material | Nylon |
Features | Mount: Box, Can be combined with other devices (with a barrier box) in a multi-gang wallplate, Field-configurable housing in several NEMA styles that accept all individual QuickPort snap-in modules, Fits most locations where NEMA duplex openings exist; floor monuments, access floor boxes, power poles, poke-through fixtures etc |
Mount Type | Flush Mount |
Product Type | Faceplate Insert |
Product Color | White |
Product Name | QuickPort 4-Socket Insert |
Product Line | QuickPort |
Total Number of Sockets | 4 |
Application | Commercial |
Suitable For Use With | Decora® and Duplex Wallplate |
Standard | CSA Certified/UL Listed;UL 94V-0;NEMA |
Description
QuickPort Duplex Type 106 Insert, 4-Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Mom. On/Off/ Mom. On, 1/4 In Tab (8004K52N1V2)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 1A @ 240V AC Contact Rating (BZ-2RW82272-A2)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Black, 1000 ft Length (20UL1007TPCBLA1000)
- SQUARE D Load Center, HOM, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM816M100PRB)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (RWP26GCC6)
- Leviton Lighting Controls