Shop All Wall Plates
Leviton
Wallplates 4Port Qp Duplex 106 Strap Iv
Mfr # 41087-QIP
Zoro # G4044057
Sold in multiples of 25 for $104.75
$104.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Plastic
- Type Type 106 Duplex Insert;QuickPort Multimedia
- Length 7.0000 in
- Height 4.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41087-QIP
- Zoro # G4044057
- UPC # 78477820155
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 7.0000 in |
Height | 4.1" |
Width | 1.5" |
Depth | 1.2" |
Dimensions | 4.1 in H x 1.4 in W |
Details
Number of Gangs | 2 |
Material | Plastic |
Type | Type 106 Duplex Insert;QuickPort Multimedia |
Number of Ports | 4 |
Mounting Type | Flush |
Total Number of Sockets | 4 |
Features | Opening Type: Duplex 106, Can be combined with other devices (with a barrier box) in a multi-gang wallplate, Fits most locations where NEMA duplex openings exist; floor monuments, access floor boxes, power poles, poke-through fixtures , etc |
Mount Type | Flush Mount |
Product Name | QuickPort 4-Socket Insert |
Product Type | Faceplate Insert |
Product Line | QuickPort |
Product Material | Nylon |
Product Color | Ivory |
Application | Commercial |
Standard | CSA Certified/UL Listed;UL 94V-0;NEMA |
Suitable For Use With | Decora® and Duplex Wallplate |
Description
QuickPort Duplex Type 106 Insert, 4-Port, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034050)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal 1/4" Stud PK100 (164427-100)
- 3M Shrink Tubing, 2.0in ID, Black, 25ft (ITCSN-2000-25'-BLACK-REEL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- LEVITON Cover (001-04979-0GY)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- ADAMAX Assorted Wallplate Screw Kit - 300pcs (APS-9)
- Leviton Wall Plates