Shop All Wall Plates
Leviton
Wallplates 4Port Qp Duplex 106 Strap Gy
Mfr # 41087-QGP
Zoro # G4080956
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Type Flush
- Number of Ports 4
- Height 5.5000 in
- Length 7.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41087-QGP
- Zoro # G4080956
- UPC # 78477820179
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 5.5000 in |
Length | 7.0000 in |
Dimensions | 4.1 in H x 1.4 in W |
Details
Material | Plastic |
Mounting Type | Flush |
Number of Ports | 4 |
Type | Type 106 |
Application | Commercial Applications |
Product Line | QuickPort |
Product Name | QuickPort 4 Socket Duplex Faceplate Insert |
Product Color | Gray |
Total Number of Sockets | 4 |
Product Type | Faceplate Insert |
Standard | CSA Certified/UL Listed;UL 94V-0;NEMA |
Suitable For Use With | Decora® and Duplex Wallplate |
Description
QuickPort Duplex Type 106 Insert, 4-Port, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Plaster Ears, Box Accessory, Switch Box (963)
- MAXXIMA Black Wall Outlet 15 Amps, PK10 (MEW-R100B-10)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L38LGGH13)
- LUTRON Dimmers, Diva, CFL/LED, Light Almond (DVCL-153P-LA)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON WALLPLATES 1 GANG MID SIZE DECORA (SSJ82-C40)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P8)
- Leviton Lighting Controls