Shop All Wall Plates
Leviton
WALLPLATES 4PORT DG ANG ID WP SS
Mfr # 43081-2L4
Zoro # G4078296
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wallplate
- Length 20.2800 in
- Height 15.5100 in
- Application Residential and Commercial Applications
- Gang 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 43081-2L4
- Zoro # G4078296
- UPC # 78477568262
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 20.2800 in |
Height | 15.5100 in |
Details
Type | Wallplate |
Application | Residential and Commercial Applications |
Gang | 2 |
Description
Angled Quickport Wallplate With Id Windows. Dual Gang. 4-port. Color Stainless Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Plg-In GFCI with Cord, 6 ft., Ylw, 20A, 120V (GFP20M)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT101 Series, PK2 (HCTBK101)
- FLUKE NETWORKS Cable Tester Kit, Connector Type RJ45 (MS-POE-KIT)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C943)
- LEVITON Wallplates P128 (86078)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON Leviton M22-GFNT2-03W 20 Amp White GFCI Receptacle (M22-GFNT2-03W)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Black (P1326BK)
- Leviton Wall Plates