Shop All Wall Plates
Leviton
Wallplates 4G Wp (3Tog/1Dup) Ivory
Mfr # P38-I
Zoro # G4030958
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Standard
- Type Combination
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # P38-I
- Zoro # G4030958
- UPC # 78477827499
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Height | 0.25 in |
Length | 9.25 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Type | Combination |
Gang | 4 |
Mount | Device |
Standards and Certifications | UL/CSA |
Application | Residential, Commercial |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed |
Cutout | 0.406 x 0.942 |
Description
4-Gang 3-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Cable Sway Brace, 3/16 x 1/2 In. (990)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (294-1)
- ZENITH Cable 30 Pin Chrg/Sync Wh 3Ft (PM1002U30)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500XL)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- DESIGNS OF DISTINCTION Single Blank Switch Plate Cover - Alder (01452001AL1)
- Leviton Lighting Controls