Shop All Wall Plates
Leviton
Wallplates 4G Wp (3Tog/1 GFCI)
Mfr # P326-T
Zoro # G4027923
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # P326-T
- Zoro # G4027923
- UPC # 78477278413
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 9.25 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Color | Light Almond |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Combination |
Gang | 4 |
Mount | Device |
Standards and Certifications | UL/CSA |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Description
4-Gang 3-Toggle Decora/GFCI Device Combination Wallplate, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Black (ZB4BA222)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW13G5)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Gray (CW-5-GR)
- 3M 12-10 AWG Vinyl Fork Terminal #10 Stud PK25 (FV10-10Q)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (RWP263BK)
- Leviton Wall Plates