Shop All Wall Plates
Leviton
Wallplates 4G Wp (3Tog/1 Dup Re
Mfr # P38-T
Zoro # G4058802
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoset Plastic
- Size Standard
- Length 9.25 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # P38-T
- Zoro # G4058802
- UPC # 78477278406
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 9.25 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Color | Light Almond |
Material | Thermoset Plastic |
Type | Combination |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 4 |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Thickness | 0.220 in |
Description
4-Gang 3-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31GE3EXX)
- LEVITON OUTLET 4WIRE 3P 30A BLK (55054-P00)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 2m (7000-12241-0150200)
- COXREELS 30 ft. 16 Spring Driven Cord Reel (PC10-3016-A-BXC)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON Brown 1 gang Thermoset Plastic Blank Wall Plate (85014-000)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- MULBERRY Number of Gangs: 1 Steel, White (75101)
- Leviton Lighting Controls