Shop All Wall Plates
Leviton
Wallplates 4G Wp (3 Tog/1 GFCI)
Mfr # P326
Zoro # G4059588
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # P326
- Zoro # G4059588
- UPC # 78477827512
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 5.62 in |
Length | 9.25 in |
Details
Color | Brown |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Combination |
Application | Commercial and Residential Applications |
Thickness | 0.22 in |
Gang | 4 |
Mount | Device |
Standards and Certifications | UL/CSA |
Mounting | Surface |
Cutout | 0.942 in H x 0.406 in W Toggle, Decorator/GFCI |
Standard | CSA Certified/UL Listed |
Description
4-Gang 3-Toggle Decora/GFCI Device Combination Wallplate, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8VK-G01505)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR4)
- MONOPRICE Relief Boot, RJ45, Blue, PK50 (7248)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V4017)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- Leviton Lighting Controls