Shop All Wall Plates
Leviton
Wallplates 4G-Tog, Pb
Mfr # 81012-PB
Zoro # G4075383
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Wallplate
- Height 0.25 in
- Width 5.62 in
- Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 81012-PB
- Zoro # G4075383
- UPC # 78477352304
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 0.25 in |
Width | 5.62 in |
Length | 9.25 in |
Details
Material | Brass |
Type | Wallplate |
Application | Commercial and Residential Applications |
Gang | 4 |
Description
Four Gang Wallplate Polished Brass. Standard Size. Pierced For Four Toggles. Nom Certified. Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON RECPT SURFACE MNT 50A (05378-R20-POO)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25CNB130B)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (691-SC)
- AC WORKS 20A 125/250V NEMA L10-20R Flush Mount Locking Industrial Grade Receptacle (FML1020R)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- LEVITON Leviton M22-GFNT2-03W 20 Amp White GFCI Receptacle (M22-GFNT2-03W)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- LEVITON WALL PLATE SILVER 2GANG (84025-000)
- HARDWARE EXPRESS Weather Resistant Cover Decora Horizontal White (4996-W)
- Leviton Wall Plates