Shop All Wall Plates
Leviton
Wallplates 4G Ss Satin Finish
Mfr # 84012
Zoro # G4082636
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Finish Brushed
- Length 6.10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 84012
- Zoro # G4082636
- UPC # 78477429808
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.10 in |
Width | 8.86 in |
Height | 9.0600 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Finish | Brushed |
Type | Toggle Switch |
Thickness | 0.19 in |
Application | Commercial and Residential Applications |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 4 |
Cutout | 0.942 in H x 0.406 in W Toggle Switch |
Mounting | Surface |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
4-Gang Toggle Device Switch Wallplate, Standard Size, 430 Stainless Steel, Device Mount, - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Unirise 1Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch (PC6-01F-GRY-S)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-3I)
- TITUS CONTROLS 24v 40a 2pole Contactor (CBLR-042)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8In x 100ft, White (SZ01-30-00)
- LEVITON Cover (001-04979-0GY)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- Leviton Wall Plates