Shop All Wall Plates
Leviton
Wallplates 4G Screwless Wlplt Dec Iv
Mfr # 80312-SI
Zoro # G4024527
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Polycarbonate
- Size Standard
- Finish Smooth
- Length 15.1250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80312-SI
- Zoro # G4024527
- UPC # 78477159958
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 15.1250 in |
Height | 10.6250 in |
Details
Color | Ivory |
Material | Polycarbonate |
Finish | Smooth |
Type | Screwless |
Gang | 4 |
Standards and Certifications | ETL |
Feature | Screwless Subplate |
Mount | Snap-On |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Thickness | 0.26 in |
Cutout | 0.406 x 0.942 |
Description
4-Gang Decora Plus Wallplate Screwless Snap-On Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 15 Conductor Stranded Multi-Conductor Cable GY (C2423A)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 96 A, Reversing: No (3RT20461AK60)
- SIEMENS Lcking Device, BQXD, BL, BQ, BQH, HBQ, BLH, HBL (ECQLD3)
- ALLEN BRADLEY Plc 1766L32BXBA (1766-L32BXBA)
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON Leviton White 3 Gang Polycarbonate Rocker Screwless Wall Plate (LE6096)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88103-000)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON Leviton 3824968 White 2 Gang Thermoplastic Nylon Rocker & Toggle Wall Plate (3824968)
- Leviton Lighting Controls