Shop All Wall Plates
Leviton
Wallplates 4G- Lt Almond W/P
Mfr # 78012
Zoro # G4042273
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoset
- Size Standard
- Finish Smooth
- Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 78012
- Zoro # G4042273
- UPC # 78477277645
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 9.25 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Color | Light Almond |
Material | Thermoset |
Finish | Smooth |
Type | Toggle Switch |
Gang | 4 |
Standards and Certifications | UL/CSA |
Mount | Device |
Thickness | 0.25 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Residential |
Cutout | 0.406 x 0.942 |
Description
4-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH High Mt. and High Mt. Aisleway Sensor (LSXR 650)
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- BURNDY Mechanical Conn, Trminl, 4 to 8 AWG, 1 Cond (QA4CB)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 0.60A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM.600)
- LEVITON Wallplate Recept 2G Alum (83026)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- Leviton Lighting Controls