Shop All Wall Plates
Leviton
Wallplates 4-Port Quickport Dec Insrt Ivory
Mfr # 41644-I
Zoro # G4064822
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Size 1.41 W x 4.15 H in
- Height 0.45 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41644-I
- Zoro # G4064822
- UPC # 78477013786
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 1.41 W x 4.15 H in |
Height | 0.45 in |
Width | 6 in |
Length | 4.00 in |
Details
Item | Decora Housing |
Color | Ivory |
Material | Plastic |
Number of Ports | 4 |
Type | Multimedia Insert |
Module Type | Quad |
Total Number of Sockets | 4 |
Product Color | Ivory |
Product Type | Faceplate Insert |
Features | Combine voice, data, audio and video in one compact, attractive Decora Wallplate opening, Offers designer style to match Leviton Decora electrical switches and outlets, with capacity and flexibility to support high-tech communications for boardrooms or workstations, QuickPort snap-in modules fit neatly into a single gang Decora wallplate and can be combined with other Decora devices (with a barrier box) in a multi-gang wallplate |
Product Name | QuickPort 4 Socket Decora Style Insert |
Product Line | QuickPort |
Product Material | Nylon |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Mounting | Flush |
Application | Commercial |
Description
QuickPort Decora Insert, 4-Port, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903SMG11V02)
- SWE-TECH 3C 1 inch blk Magnetic Cable Holder, Strong Polymer Cable Holder, 15 pound pull force, UL Listed, 10PK (FWT30MA-12203)
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 60A, 28A (UL-1200HD)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-BK)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON Combination 3 Gang Wallplate (88047)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LEVITON Antimicrobial Powder Coated White 2 gang Thermoset Plastic Toggle Wall Plate (88009-2AW)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- CB DISTRIBUTING Dual HDMI Wall Plate (ST2998323)
- Leviton Wall Plates