Shop All Wall Plates
This Product is Discontinued
Leviton
Wallplates 4 Gang Plate (Discontinued)
Mfr # 83012
Zoro # G4064007
This Product is Discontinued
Key Features
- Number of Gangs 4
- Color Silver
- Material Aluminum
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 83012
- Zoro # G4064007
- UPC # 78477351925
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Details
Number of Gangs | 4 |
Item | Rocker Wall Plate |
Color | Silver |
Material | Aluminum |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Toggle Switch |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 4 |
Description
4-Gang Toggle Device Switch Wallplate, Standard Size, Device Mount, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.