Shop All Wall Plates
Leviton
Wallplates 4 Gang Dec Wlplt Nylon La
Mfr # 80412-NT
Zoro # G4060735
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Nylon
- Size Standard
- Finish Smooth
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80412-NT
- Zoro # G4060735
- UPC # 78477277157
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Width | 10.5 in |
Height | 0.25 in |
Details
Color | Light Almond |
Material | Nylon |
Finish | Smooth |
Type | Decora Duplex |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 4 |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed |
Thickness | 0.25 in |
Application | Residential, Commercial |
Construction | molded |
Description
4-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, 15 A, DIN-Rail Socket Mounting, 8 Pins, A Socket, DPDT, Standard, Finger Safe (70-464-1)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37122)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-AT-C0)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BL, Voltage: 60 V (87-8010)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- LEVITON Weatherproof Wallplate (4996-W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P26I)
- Leviton Wall Plates