Shop All Wall Plates
Leviton
Wallplates 4 Gang 3 Toggle And 1 Decora Wlplt Ivory
Mfr # 80732-I
Zoro # G4029332
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon
- Size Standard
- Type Combination
- Width 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80732-I
- Zoro # G4029332
- UPC # 78477231159
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 10.5 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | Ivory |
Material | Nylon |
Type | Combination |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 4 |
Cutout | 0.406 x 0.942 |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Description
4-Gang 3-Toggle Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Plug 3P 3W 125/250VAC BK/WT (HBL9965C)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 2-Pole 3-Wire 20A 250V NEMA L6-20P (YGF176)
- FUNCTIONAL DEVICES-RIB D01Bdc Dry Contact Relay (RIBD01BDC)
- L.H. DOTTIE L.H. Dottie 2'' One Hole EMT Strap, 50PK (TW200)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LEVITON Duplex 1G Cover Plate (3051-E)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- NEXTGEN 3894CC6 Flush Mount Range Outlet; Black (NE136300)
- Leviton Lighting Controls