Shop All Wall Plates
Leviton
Wallplates 4 Gang 3 Tgle 1 Dplx Wlplt Ivory
Mfr # 80743-I
Zoro # G4047794
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Ivory
- Material Thermoplastic
- Size 8.19 W x 4.500 H in
- Type Standard;Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80743-I
- Zoro # G4047794
- UPC # 78477230039
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 8.19 W x 4.500 H in |
Height | 0.25 in |
Length | 6.00 in |
Width | 10.5 in |
Details
Number of Gangs | 4 |
Color | Ivory |
Material | Thermoplastic |
Type | Standard;Combination |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Thickness | 0.220 in |
Mounting | Device |
Standard | CSA Certified/UL Listed |
Description
4-Gang 3-Toggle 1-Duplex Device Combination Wallplate, Thermoplastic Nylon, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Plastic Cover for Split-Bolt Conctr, 8str (SC4)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, SPDT (31EE10)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (LC1D32T7)
- LEGRAND Transition, Black, Steel, Transitions (OFR89-4000)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- LEVITON 1-Gang White Duplex Outlet Wall Plate, 10PK (M24-88003-WMP)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- DELTANA Overhead Door Holder Satin Nickel (DCSM10U15)
- Leviton Wall Plates