Shop All Wall Plates
Leviton
Wallplates 4 Gang 3 Tgl 1 Dup Wlplt White
Mfr # P38-W
Zoro # G3970523
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Standard
- Type Combination
- Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # P38-W
- Zoro # G3970523
- UPC # 78477827482
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 9.25 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Color | White |
Material | Thermoset Plastic |
Type | Combination |
Gang | 4 |
Mount | Device |
Standards and Certifications | UL/CSA |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Description
4-Gang 3-Toggle 1-Duplex Device Combination Wallplate, Standard Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 32mA, 250V AC, 35A at 250V AC, 5 PK (GDB-32MA)
- HUBBELL 30A Locking Connector 4P 5W 120/208VAC L21-30R BK/WT (HBL2813FC)
- BEA Wave to Open Touchless Switch (10MS31U-B)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x12" (N-12-010-BK)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ13)
- Leviton Wall Plates