Shop All Wall Plates
Leviton
Wallplates 4 Gang 3 Tgl 1 Dec Wlplt Ivory
Mfr # P326-I
Zoro # G3967626
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # P326-I
- Zoro # G3967626
- UPC # 78477827529
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 9.25 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Combination |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 4 |
Cutout | 0.406 x 0.942 |
Thickness | 0.220 in |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Description
4-Gang 3-Toggle Decora/GFCI Device Combination Wallplate, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL21WY15)
- 3M 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (MU18-8RLX)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1614A)
- GE Load Ctr Mn Bk Out125A4S (TL412R1P)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- LEVITON WALLPLATES WP 2PORT SG ID WIN WH (42080-2WS)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- EZGENERATION 1 Gang Light Almond Decora GFCI Midway Wall Plate (EZ149549)
- Leviton Lighting Controls