Shop All Wall Plates
Leviton
Wallplates 4 Gang 2 Tgle 2 Dec Wlplt White
Mfr # P2262-W
Zoro # G4031852
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Painted Metal
- Size Standard
- Finish Painted
- Height 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # P2262-W
- Zoro # G4031852
- UPC # 78477813904
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.56 in |
Length | 6.10 in |
Width | 8.86 in |
Details
Color | White |
Material | Painted Metal |
Finish | Painted |
Type | Combination |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 4 |
Standard | CSA Certified;UL Listed |
Thickness | 0.220 in |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Description
4-Gang 2-Toggle Decora/GFCI Device Combination Wallplate, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-F)
- TRIPP LITE Heavy Duty Power Extension Cord 15A 14AWG 5-15P to L5-15R 15FT (P024-015)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ8)
- NVENT HOFFMAN Wiring Trough, Nema Type 3r, 6.00x6.00x1 (A6618RT)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- LEVITON WALLPLATES RENU 1G WLPLT ONYX BLACK (REWP1-OB)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB1)
- Leviton Lighting Controls