Shop All Wall Plates
Leviton
WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL
Mfr # 43080-1L3
Zoro # G4059606
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 302 Stainless Steel
- Size 2.78 W x 4.50 H in
- Type Standard
- Height 15.7620 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 43080-1L3
- Zoro # G4059606
- UPC # 78477387887
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 2.78 W x 4.50 H in |
Height | 15.7620 in |
Length | 20.5260 in |
Details
Color | Silver |
Material | 302 Stainless Steel |
Type | Standard |
Application | Commercial and Residential Applications |
Standard | TIA/EIA-568-B;FCC Part 68;cULus Listed;TIA/EIA-606;NEMA |
Mounting | Box |
Gang | 1 |
Description
QuickPort Wallplate, Single Gang, 3-Port, Stainless Steel, with Designation Window
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V08)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 10A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-10)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (22955901)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232H)
- LEVITON Wallplates Pj3-T (80511-T)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON White 1 gang Thermoset Plastic Wall Plate (80401-2AW)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- Leviton Lighting Controls