Shop All Wall Plates
Leviton
Wallplates 3G 3Sw Plt
Mfr # 83011
Zoro # G4067227
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Silver
- Material Aluminum
- Size 4.5 in H x 6.37 in W in
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 83011
- Zoro # G4067227
- UPC # 78477351918
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 4.5 in H x 6.37 in W in |
Width | 5.62 in |
Height | 0.25 in |
Length | 7.38 in |
Details
Number of Gangs | 3 |
Color | Silver |
Material | Aluminum |
Finish | Smooth |
Type | Standard Size Traditional |
Thickness | 0.19 in |
Application | Commercial and Residential Applications |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.942 in H x 0.406 in W Toggle Switch |
Mounting | Surface |
Description
3-Gang Toggle Device Switch Wallplate, Standard Size, Device Mount, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Encapsulated Timer Relay, 10A, Relay (THR-3856U)
- APPLETON ELECTRIC Replacement, Receptacle, 30A, 4P, 4W (ARI-3044)
- SOUTHWIRE Electrical Box, 13 cu in, Handy Box, Steel, Rectangular (G19281-UPC)
- IFM Single-Ended Cordset, 25 m L Cable (EVT006)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON Wallplates S147-N (84085-40)
- LEVITON Leviton White Single Gang 1-Decora Rocker Wallplate 021-80401-W Pack of 20 (021-80401-W)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Palladium (SC-2-PD)
- Leviton Wall Plates