Shop All Wall Plates
Leviton
Wallplates 302 Ss Splt W/Grommet
Mfr # S751-N
Zoro # G4055634
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Sectional
- Length 5.00 in
- Type Hole Device Telephone/Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S751-N
- Zoro # G4055634
- UPC # 78477790533
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Sectional |
Length | 5.00 in |
Height | 0.25 in |
Width | 7.25 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Hole Device Telephone/Cable |
Application | Commercial and Residential Applications |
Gang | 1 |
Standards and Certifications | UL/CSA |
Mount | Box |
Feature | Horizontal Split Plate |
Standard | CSA Certified/UL Listed |
Orientation | Horizontal |
Description
1-Gang .625-Inch Hole Device Telephone/Cable Wallplate, Box Mount, Horizontal Split Plate, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50CH-10)
- ZORO SELECT Boot, Neoprene, Yllw, 3.4"H x 3.4" W x 6" D (72002BC)
- HALEX 3/8 in. Flexible Metal Conduit FMC Saddle Connectors (06703B)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 2000x45x60mm, Aluminum (CCS2T20)
- LEVITON Weatherproof Wallplate (4996-W)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- Leviton Lighting Controls