Shop All Wall Plates
Leviton
Wallplates 3-Port Quickport Dec Insrt Ivory
Mfr # 41643-I
Zoro # G4046972
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Mounting Type Flush
- Number of Ports 3
- Height 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41643-I
- Zoro # G4046972
- UPC # 78477013724
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 0.45 in |
Width | 6 in |
Length | 4.00 in |
Dimensions | 4.15 in H x 1.41 in W |
Details
Item | Decora Housing |
Color | Ivory |
Material | Plastic |
Mounting Type | Flush |
Number of Ports | 3 |
Type | Multimedia Insert |
Module Type | Triplex |
Product Name | 3 Socket Decora Style Insert |
Product Color | Ivory |
Product Type | Faceplate Insert |
Total Number of Sockets | 3 |
Application | Commercial |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Suitable For Use With | Decora® Plus QuickPort® Wallplate |
Description
QuickPort Decora Insert, 3-Port, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BJ Series 200A, 2 Pole, 120/240V AC (BJ2200)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6-A)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Double Throw Center Off 10A 250V/10A 125V, Screw (HBL223)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Aluminum (746055)
- LEVITON Blank 4 Gang Wall Plate (88064)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKLM)
- Leviton Wall Plates