Shop All Wall Plates
Leviton
Wallplates 3 Gang Wp
Mfr # 80431-T
Zoro # G4045694
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80431-T
- Zoro # G4045694
- UPC # 78477277713
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 7.38 in |
Width | 5.62 in |
Details
Color | Light Almond |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Combination |
Standards and Certifications | UL/CSA |
Gang | 3 |
Mount | Device |
Thickness | 0.220 in |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Description
3-Gang 1-Toggle 2-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Energy Efficient Transformer, 25 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE25S3H)
- IDEAL Ground Screw, 10-32, Green, Pk100 (30-3594G)
- 3M Shrink Tubing, 0.375in ID, Black, 4ft, PK12 (MW-3/8-48"-BLACK-12 PCS)
- HUBBELL Double Connector, Yellow, Female-Female (HBLDFY)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- LEVITON Wallplates Pj3-T (80511-T)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- LEVITON Leviton White 3 Gang Polycarbonate Rocker Screwless Wall Plate (LE6096)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- Leviton Lighting Controls