Shop All Wall Plates
Leviton
Wallplates 3 Gang Midsize Blank Wlplt White
Mfr # 80533-W
Zoro # G4050217
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color White
- Material Thermoset Plastic
- Size Midway
- Width 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80533-W
- Zoro # G4050217
- UPC # 78477781111
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 6.5 in |
Height | 0.50 in |
Length | 8.50 in |
Details
Number of Gangs | 3 |
Color | White |
Material | Thermoset Plastic |
Type | Blank |
Features | Midway Size Faceplate |
Application | Commercial and Residential Applications |
Mount | Box |
Gang | 3 |
Mount Type | Wall Mount |
Product Type | Faceplate |
Product Material | Thermoset |
Product Color | White |
Product Name | Blank Faceplate |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
3-Gang Midway Blank Box Mount Wallplate, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Clamp, Cushioned, EPDM, Dia 5/8 In, PK25 (COL1009AL)
- SOUTH MAIN HARDWARE 24-in 175-lb, Black, 50 Standard Nylon Tie (220230)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Options (CAD50F7)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Duplex, Light Almond (P8LA)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON Toggle/Duplex Walplt Wht (80705-00W)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- LEVITON Duplex 1G Cover Plate (3051-E)
- Leviton Lighting Controls