Shop All Wall Plates
Leviton
Wallplates 3 Gang Dup Recep Wlplt Lt Alm
Mfr # 78030
Zoro # G4061277
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoset
- Size Standard
- Finish Smooth
- Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 78030
- Zoro # G4061277
- UPC # 78477347188
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 8.12 in |
Height | 0.50 in |
Width | 5.62 in |
Details
Color | Light Almond |
Material | Thermoset |
Finish | Smooth |
Type | Duplex |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 3 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Residential, Commercial |
Cutout | Duplex Receptacle |
Thickness | 0.255 in |
Description
3-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-ST-O/B)
- NVENT HOFFMAN Replacement Keys, Zinc (E2233KEY)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft (TCWR-1008)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Trans (RIBXK420-100)
- LEVITON Dimmer Switch Renii Plate-1N0W-Fins0W (AWP0F-10W)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- LEVITON Combination 3 Gang Wallplate (88047)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, Gray (P1262GY)
- Leviton Lighting Controls